£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Pozi Drive, CSK Head Self-tapping Screw Kit
Contents: CSK STS:
100 each of 2.9 x 13, 2.9 x 16, 3.5 x 13, 3.5 x 19, 3.5 x 25, 4.2 x 13, 4.2 x 19,4.2 x 25mm
50 each of 4.8 x 16,4.8 x 25mm
Average contents: 900 pieces
Attribute | Value |
---|---|
Average Quantity | 900 |
Brand | Qualfast |
EAN | 5036140072152 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Self Tapping |
UNSPSC Code | 31162313 |