£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
This 900 piece set contains various metric sized self tapping pozi pan head screws. Each piece is manufactured from A2 stainless steel and is supplied in a robust plastic compartmentalised box.
Features and Benefits
• Supplied in a compartmentalised plastic bx for ease of organisation and storage of components
• Each fastener is manufactured from A2 stainless steel for resilience
• 900 piece set ensures you have an ample amount of various sized pozi pan head self tapping screws
Contents
• 50 x each 4.8mm (16 and 25mm)
• 100 x each 2.9mm (13 and 16mm)
• 100 x each 3.5mm (13, 19 and 25mm)
• 100 x each 4.2mm (13, 19 and 25mm)
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Average Quantity | 900 |
Brand | Qualfast |
EAN | 5036140072169 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Self Tapping |
Size | 2.9 x 13mm 2.9 x 16mm 3.5 x 13mm 3.5 x 19mm 3.5 x 25mm 4.2 x 13mm 4.2 x 19mm 4.2 x 25mm 4.8 x 16mm 4.8 x 25mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |