noscriptM10 Steel Lock Nut, Nyloc, Bright Zinc Plated, Material Grade 8 | Cromwell Tools

(Unbranded)

M10 Steel Lock Nut, Nyloc, Bright Zinc Plated, Material Grade 8

SKU:

CTL6404806G

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (17)

    Product Details

    Zinc-Plated.
    Type T - conform to DIN 985.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    EAN

    5014196243085

    Grade

    8

    Material

    Steel

    Nut Type

    Nyloc

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M10

    UNSPSC Code

    31161716