£0.37
Ex VAT
£0.44
Inc VAT
Product Details
Product Specification
69-510
A torque controlled expansion anchor comprising a split sleeve and a bolt incorporating an expander wedge. It is a through fixing, allowing the hole in the substrate to be drilled through the pre-positioned fixture, eliminating the need for marking out. Hexagonal type head. Suitable for use in concrete, brickwork, blockwork & stone. Zinc yellow plated
Size: M6 35P.
Bolt length: 66mm.
Max fixture thickness: 35mm.
Attribute | Value |
---|---|
Brand | Rawl |
UNSPSC Code | 31161601 |