Qualfast

4.0x12mm ALUMINIUM CSK HEAD RIVET (BOX 100)

SKU:

QFT6441156L

MPN:

QFT-644-1156L

£1.79

Ex VAT

£2.15

Inc VAT

OUT OF STOCK

    Product Details

    Countersunk
    For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    EAN

    5036140321403

    Head Shape

    Countersunk Head

    Length

    12mm

    Material

    Aluminium

    Rivet Diameter

    4.0mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162200