£0.68
Ex VAT
£0.82
Inc VAT
Product Details
Product Specification
Socket Set Screw, BSW
Steel - Grade 14.9
Dog Point -
BS 2470 - DIN 915
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Material | Steel |
Point Type | Dog Point |
Surface Treatment | Plain |
Thread | BSW |
Thread Size | 1/4in. |
UNSPSC Code | 31161505 |