noscriptExpert by Facom 1/4in. Socket Set, Imperial/Metric, Set of 73 E030707 | Cromwell Tools

Expert by Facom

1/4in. Socket Set, Imperial/Metric, Set of 73

SKU:

BTL5821054J

MPN:

E030707

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (1)

    Product Details

    This 73 piece 1/4in. square drive socket and accessory set is an extremely easy and comprehensive way of ensuring you always have the correct component and accessory to hand no matter the application. Only a minimum of 5 degrees of arc swing required between each turn thanks to the optimum 72 teeth ratchet system. The ratchet handle also features a direction switch allows ratcheting action in both directions and a locking button that secures the socket in place, just push to release. Ideal for high power applications. The screwdriver handle is designed to allow the user to either rotate the handle a lot or a little giving maximum control and comfort. It has a smaller diameter finger section for fine control. The components are suited for hand drive only, not suited for use with power tools.


    Features and Benefits
    • Polished chrome vanadium alloy steel construction makes for superior strength and durability
    • Expert Brand, part number and size is stamped or etched onto the tools for easy identification
    • Burnished finish for increased grip and superior fit to screw heads
    • Ergonomic handles ideal for professional all day use and dimpled for extra grip
    • 73 piece set is extremely comprehensive to ensure you always have the correct component to hand
    • Supplied in a robust carry case for ease of transportation, organisation and storage of your tools and components


    Contents
    • 1/4" Hex sockets: 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
    • 1/4" Deep hex sockets: 5, 55, 6, 7, 8, 10, 11, 12, 13 mm
    • 1/4" 12, point sockets: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32"
    • 1/4" Slotted head screwdriver bit sockets: 4, 55, 7 mm
    • 1/4" Pozidriv® screwdriver bit sockets: PZ1, PZ2, PZ3
    • 1/4" Phillips® screwdriver bit sockets: PH1, PH2, PH3
    • 1/4" Torx® screwdriver bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T30, T40
    • 1/4" Torx® sockets: E4, E5, E6, E7, E8, E10
    • 1/4" Hex screwdriver bit sockets: 2, 25, 3, 4, 5, 6, 7, 8 mm
    • 1/4" Locking meter ratchet
    • 1/4" Extensions 55, 100, 150 mm
    • 1 Bimaterial screwdriver handle
    • 1/4" Universal joint
    • 1/4" Sliding T, handle
    • 1/4" Bit adaptor
    • Socket Set Case


    Typical Applications
    • Engineering
    • DIY
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Hex Phillips Pozidriv Slotted Torx

    Brand

    Expert by Facom

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    3258950307077

    ECLASS Code

    21040218

    Finish/Coating

    Burnished

    Hex Bit Size

    2.5mm 2mm 3mm 4mm 5mm 6mm 7mm 8mm

    Material

    Chrome Vanadium Alloy

    MFR Part No.

    E030707

    Number of Pieces

    73

    Screwdriver Size

    5.5 7mm PH2 PH3 Phillips: PH1 Pozidriv: PZ1 PZ2 PZ3 Slotted: 4

    Set Type

    Socket Set

    Size System

    Imperial Metric

    Socket Size Range

    3/16" - 9/16" 4mm - 14mm

    Torx Bit Size

    E10 E4 E5 E6 E7 E8 T10 T15 T20 T25 T30 T40 T6 T7 T8 T9

    UNSPSC Code

    27111703