£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This T-Square is easy to read with black markings, a notched head, and a 2" blade. With a blade that measures up to 48", a head that measures 1" - 6" on the short end and a 2" to 16" on the long end, the product features markings in both inches and eighths. Finished with a 1/2" lip.
Features and Benefits
• Markings are in black for an easy read
• Blade springs ensure the blade return to the straight position no matter which way you flex the product
• 2" blade allows you to cut both sides of an outlet box without having the move the square
• Notched head means you can cut a 4" board in one swoop
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561058943 |
ECLASS Code | 21170207 |
Material | Plastic |
MFR Part No. | STHT1-05894 |
UNSPSC Code | 27111800 |