£579.00
Ex VAT
£694.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These washdown hoses are suitable for use in low and high care areas in the food industry. They are also suitable for general washdown use in industry and agriculture.
Working pressure for water is 20 bar and for vapour is 6 bar.
Attribute | Value |
---|---|
Brand | Action Sealtite |
Colour | Blue |
Length | 30m |
Material | Rubber |
MFR Part No. | HS121BV075-30M |
UNSPSC Code | 40142002 |