£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
SMC Nylon Tubing.
Nylon tubing for use within a comprehensive range of applications.
Suitable for air and water.
Available in various colours and diameters.
Push-in System - Nylon Tube.
All coils shown are non anti-static.
Hose Inside Diameter: 4mm
Hose Outside Diameter: 6mm
Colour: Blue
Material: Nylon 12
Application: General Pneumatic Tubing
Length: 20m
Maximum Operating Pressure: 1.5 MPa @ 20 °C
Manufacturer Series: T
Minimum Operating Temperature: -20 °C, 0 (Water) °C
Maximum Operating Temperature: +40 (Water) °C, +60 °C
Attribute | Value |
---|---|
Brand | SMC |
Colour | Blue |
Inside Diameter | 4mm |
Length | 20m |
Material | Nylon |
MFR Part No. | T0604BU-20 |
UNSPSC Code | 40142002 |