£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
T0806BU-20 Tubing Type: Blue Nylon Metric Airline Tubing.
Tubing Size: 8mm (5/16in) - Roll Size: 20m.
Attribute | Value |
---|---|
Brand | SMC |
Colour | Blue |
Inside Diameter | 6mm |
Length | 20m |
Material | Nylon |
MFR Part No. | T0806BU-20 |
UNSPSC Code | 40142002 |