£23.49
Ex VAT
£28.19
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Seamless in construction with a smooth high gloss inner and outer surface, these tubings are extremely lightweight and flexible. It is ideally suited for applications such as fuel lines, oil lines, petrol tank breather sheaths, pneumatic controls, bleed lines and brake controls. Manufactured from Eurolon type 11 nylon in a semi-rigid grade that meets the requirements of government regulations with regard to materials and articles in contact with food under UK Statutory instrument 1978 No.1927. Available for higher temperature applications, with heat resisting additives in both semi-rigid and flexible grades, subject to minimum manufacturing quantities. Meets the standards of the push fit type couplings.
Features and Benefits
• Resistant to a wide range of chemicals for durability and versatility of use
• Silicone-free
• Excellent abrasion resistance
• Temperature range -50 to 50°C for use in a wide array of applications
• Weather resistant for overall longevity
• Mirror smooth inner for improved flow of liquids and air
• Made from virgin polymer type 12 which is highly robust
• Produced to exacting tolerances
• Supplied in 30m coils
• Available in a range of sizes to suit your needs
Typical Applications
• Automotive
• Engineering
• Plumbing
Standards
• SMMT standard NM7B, 1968 and C2C
• SAEJ844 3A
• Metric dimensions conform to BS5409
Attribute | Value |
---|---|
Brand | Copely |
Colour | Natural |
Inside Diameter | 4.0mm |
Length | 30m |
Material | Nylon |
Maximum Operating Temperature | 50°C |
Maximum Working Pressure | 145psi |
MFR Part No. | CT004001NYNT01 |
Minimum Operating Temperature | -50°C |
UNSPSC Code | 40142002 |