Copely

Air Hose, Nylon, Yellow, 30m, 2.5mm, 159psi, 50°C

SKU:

COP2587002P

MPN:

CT007-001-NY-YE-01

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (6)

    Product Details

    Seamless in construction with a smooth high gloss inner and outer surface, these tubings are extremely lightweight and flexible. It is ideally suited for applications such as fuel lines, oil lines, petrol tank breather sheaths, pneumatic controls, bleed lines and brake controls. Manufactured from Eurolon type 11 nylon in a semi-rigid grade that meets the requirements of government regulations with regard to materials and articles in contact with food under UK Statutory instrument 1978 No.1927. Available for higher temperature applications, with heat resisting additives in both semi-rigid and flexible grades, subject to minimum manufacturing quantities. Meets the standards of the push fit type couplings.


    Features and Benefits
    • Resistant to a wide range of chemicals for durability and versatility of use
    • Silicone-free
    • Excellent abrasion resistance
    • Temperature range -50 to 50°C for use in a wide array of applications
    • Weather resistant for overall longevity
    • Mirror smooth inner for improved flow of liquids and air
    • Made from virgin polymer type 12 which is highly robust
    • Produced to exacting tolerances
    • Supplied in 30m coils
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Automotive
    • Engineering
    • Plumbing


    Standards
    • SMMT standard NM7B, 1968 and C2C
    • SAEJ844 3A
    • Metric dimensions conform to BS5409


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Copely

    Colour

    Yellow

    Inside Diameter

    2.5mm

    Length

    30m

    Material

    Nylon

    Maximum Operating Temperature

    50°C

    Maximum Working Pressure

    159psi

    MFR Part No.

    CT007-001-NY-YE-01

    Minimum Operating Temperature

    -50°C

    UNSPSC Code

    40142002