£219.00
Ex VAT
£262.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Gen III ReCoila is a heavy-duty spring-driven hose reel designed for air and water applications. Ideal for professionals, it terminates with a 1/2in. BSPT male fitting and features a 1/2in. BSP female inlet (sold separately).
Features and Benefits
• Pivoting mounting brackets allow for flexible installation
• Heavy duty UV stabilised polypropylene spring-driven retractable hose reel
• Suitable for compressed air or cold water for adaptable working
• Flexible green fluorescent hose allows for easy use
Contents
• Retractable hose reel
• Air/water hose
• Pivoting mounting brackets
Typical Applications
• Industrial workshops
• Construction sites
Notes
• Compatible with:
RCL582320A / RCL582321B - 3/8in. Inlet/outlet connection
RCL582322C - 1/2in. Inlet/outlet connection
Attribute | Value |
---|---|
Brand | Reel Care |
Colour | Blue Green |
Inside Diameter | 10.0mm |
Length | 20m |
Material | Plastic |
Maximum Operating Temperature | 45°C |
Maximum Working Pressure | 220psi |
MFR Part No. | AW1020-001-HV |
UNSPSC Code | 40142002 |