£38.79
Ex VAT
£46.55
Inc VAT
41 Variations Available
Product Details
Product Specification
Designed for use with water and air, these TU Series Polyurethane tubing coils are highly versatile and robust. Available in a range of sizes, colours and specifications, the tubing can operate between -20°C and +60°C with a maximum operating pressure 8.7 psi.
Features and Benefits
• All tubes are manufactured from polyurethane which is highly resilient
• All products are suitable for use between -20°C and +60°C with maximum working pressure of 8.7 psi making them durable and flexible in their use
• Suitable for use with air or water for versatility of use
• Available in a range of sizes and specifications to suit your exact needs
Typical Applications
• Engineering
• Automotive
• Workshops
Attribute | Value |
---|---|
Brand | SMC |
Colour | Black |
Inside Diameter | 5.0mm |
Length | 20m |
Material | Polyurethane |
Maximum Operating Temperature | 60°C |
Maximum Working Pressure | 116psipsi |
MFR Part No. | TU0805B-20 |
Minimum Operating Temperature | -20°C |
UNSPSC Code | 40142002 |