noscriptCopely Air Hose, Polyurethane, Natural, 30m, 7.5mm, 110psi CT054-004-PU-NT-01 | Cromwell Tools

Copely

Air Hose, Polyurethane, Natural, 30m, 7.5mm, 110psi

SKU:

COP2584930K

MPN:

CT054-004-PU-NT-01

£42.49

Ex VAT

£50.99

Inc VAT

IN STOCK (3)

    Product Details

    CPU Series
    Codeflex polyurethane is well suited to applications demanding maximum kink resistance, minimum kink memory. It is suitable for fitting into confined spaces where conventional tubes lacking the above factors would increase fitting time in addition to flow restriction.
    Applications: Pneumatic control systems. Fuel and lubrication lines. Chemical transfer tubing.
    Special features: Exceptional abrasion resistance. Resistance to a wide range of chemicals. High flexibility. Silicone-free. Minimum kink memory.
    Working pressures: Nominal working pressure calculated at 23°C with a 4.1 safety factor.
    Temperatures: -50°C/55°C (short term use at 85°C).
    Special note: Fittings. The CPU series has been designed and developed to meet the exacting standards of the push fit type of coupling. Supplied as 30m coils.


    Product Specification
    Attribute
    Value

    Brand

    Copely

    Colour

    Natural

    Inside Diameter

    7.5mm

    Length

    30m

    Material

    Polyurethane

    Maximum Working Pressure

    110psi

    MFR Part No.

    54-004-PU-NT-01

    UNSPSC Code

    40142002