SMC

Air Hose, Polyurethane, Yellow, 20m, 5.0mm, 8bar

SKU:

SMC2581130D

MPN:

TU0805Y-20

£38.79

Ex VAT

£46.55

Inc VAT

IN STOCK (1)

    Product Details

    Designed for use with water and air, these TU Series Polyurethane tubing coils are highly versatile and robust. Available in a range of sizes, colours and specifications, the tubing can operate between -20°C and +60°C with a maximum operating pressure 8.7 psi.


    Features and Benefits
    • All tubes are manufactured from polyurethane which is highly resilient
    • All products are suitable for use between -20°C and +60°C with maximum working pressure of 8.7 psi making them durable and flexible in their use
    • Suitable for use with air or water for versatility of use
    • Available in a range of sizes and specifications to suit your exact needs


    Typical Applications
    • Engineering
    • Automotive
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Colour

    Yellow

    Inside Diameter

    5.0mm

    Length

    20m

    Material

    Polyurethane

    Maximum Operating Temperature

    60°C

    Maximum Working Pressure

    116psipsi

    MFR Part No.

    TU0805Y-20

    Minimum Operating Temperature

    -20°C

    UNSPSC Code

    40142002