noscriptCopely GPA19 SUPRENE GP1 HOSE 19 mm CT067-027-312-BKYE-01 | Cromwell Tools

Copely

GPA19 SUPRENE GP1 HOSE 19 mm

SKU:

COP2585130D

MPN:

CT067-027-312-BKYE-01

£91.99

Ex VAT

£110.39

Inc VAT

IN STOCK (4)

    Product Details

    GP1 Series
    Suprene GP1 air hose is a unique combination of rubber and PVC to produce Rubber PVC alloy (TPE). This innovative step has resulted in the introduction of Codeflex supreme GP1 air hose. This hose feels and looks like rubber without the associated negative aspects. Codeflex Suprene GP1 is fully flexible and is available from 5mm through to 25mm.
    The smaller diameters are black with yellow stripe and 13mm and above are in opaque yellow outer sheath.
    Improved fire retardancy. Tested to BS 2782 Part 1, method 141A on sample cut to 6mm wide. GP1 range has a CO1 rating of 25% O2. Conforms to ISO 5774: 1980.


    Special features:
    Abrasion resistance excellent.
    Outstanding resistance to ageing.
    Manufactured from cadmium free materials.
    Resistance to a wide range of chemicals.
    Good flexibility.
    Reduced plasticizer migration.
    Good kink resistance.
    Improved resistance to oil/fuels.
    Outstanding U.V/Ozone resistance.
    Silicone free.
    Working temperature -30C to 60C.


    Product Specification
    Attribute
    Value

    Brand

    Copely

    UNSPSC Code

    40142002