£37.99
Ex VAT
£45.59
Inc VAT
11 Variations Available
Product Details
Product Specification
PCL's air hoses are a Rubber PVC Alloy (PTE) compound; it looks and feels like rubber but doesn't have the downsides associated with rubber
Air Hose has excellent abrasion resistance.
-Excellent abrasion resistance
-Good flexibility and kink resistant
-Resistance to oil and fuels
-Silicone free
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black |
EAN | 5014875861098 |
Inside Diameter | 7mm |
Length | 10m |
Material | PTE |
Maximum Working Pressure | 300psi |
MFR Part No. | HS22C01 |
UNSPSC Code | 40142002 |