noscriptPolyurethane Coiled Tubing | Cromwell Tools

SMC

Polyurethane Coiled Tubing

3 Variations

TCU Series
Number of tubes: 1
Temperature range: -20°C to +60°C.
Operating pressure: 0.8MPa at 20°C.
Suitable for air.
Coiled lengths: 1000B - 210mm 1000D - 325mm 1000H - 330mm