£16.79
Ex VAT
£20.15
Inc VAT
13 Variations Available
Product Details
Product Specification
This versatile range of nylon tybing from PCL® is ideal for use in a wide range of applications. Made from high quality nylon granules, it offers high performance in heavy duty industrial settings.
Features and Benefits
• Supplied in 30m coils and suitable for trimming to the required length
• Available in 4 colours: natural, black and blue and red to colour code applications
• Suitable for use with push-in fittings to use as required
Typical Applications
• Compressed air
• Lubrication
• Refrigeration
• Air conditioning
• Coolant lines
• Fuels and oils
Standards
• BS 5409 1&2
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black |
EAN | 5014875103815 |
Inside Diameter | 2.5mm |
Length | 30m |
Material | Nylon |
MFR Part No. | TRN-4/2.5-BLACK |
UNSPSC Code | 40142002 |