noscriptHartle IGE 2" Barrel Tap, Cast Iron, Manual BTT2C | Cromwell Tools

Hartle IGE

2" Barrel Tap, Cast Iron, Manual

SKU:

CTL5402023J

MPN:

BTT2C

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (50+)

    Product Details

    Also referred to as a plugless tag, this premium treacle drum tap is designed specifically to be used on drums that hold fluids that are thicker and have a higher viscosity than the average liquid. With a 2" BSP male thread, it is suited for most 210 litre drums. Manufactured from cast iron and finished with a brass seal. Has a manual closure and is fully lockable.


    Features and Benefits
    • Constructed from cast iron which is highly durable making it a robust product
    • Brass seal faceplate which is corrosion resistant and hard wearing
    • Allows for an ease of flow control
    • Is completely lockable to prevent leakage


    Typical Applications
    • Is suitable for use on horizontal drums up to 210 litres


    Product Specification
    Attribute
    Value

    Body Material

    Cast iron

    Brand

    Hartle IGE

    Closure Type

    Manual

    ECLASS Code

    37010200

    MFR Part No.

    BTT2C

    Seal Material

    Brass

    Thread Size

    2in.

    Thread Type

    BSP

    UNSPSC Code

    83101500