noscriptHartle IGE 2" BSP SELF-CLOSING BRASS VALVE BT2BV | Cromwell Tools

Hartle IGE

2" BSP SELF-CLOSING BRASS VALVE

SKU:

CTL5402021G

MPN:

BT2BV

£127.00

Ex VAT

£152.40

Inc VAT

IN STOCK (3)

    Product Details

    BT2BV
    Heavy-duty. Self-closing.


    Product Specification
    Attribute
    Value

    Body Material

    Brass

    Brand

    Hartle IGE

    Closure Type

    Self-closing

    ECLASS Code

    37010200

    MFR Part No.

    BT2BV

    Seal Material

    Polyethylene

    Thread Size

    2in.

    Thread Type

    BSP

    UNSPSC Code

    83101500