£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
2" BSP push-button self-closing aluminium barrel tap with nitrile rubber seal.
Attribute | Value |
---|---|
Body Material | aluminium |
Brand | Hartle IGE |
Closure Type | Self-closing |
ECLASS Code | 37010200 |
MFR Part No. | BT2AV |
Seal Material | nitrile rubber |
Thread Size | 2in. |
Thread Type | BSP |
UNSPSC Code | 83101500 |