£2.19
Ex VAT
£2.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Threaded Plugs.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 21069190 |
Material | Steel |
MFR Part No. | PLUG1/2 |
Product Type | Blanking Plug |
Surface Finish | Chrome |
Thread Size | 1/2in. |
Thread Sizes Male | 1/2"in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131600 |