£1.39
Ex VAT
£1.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Pin Bushing Blanking Plugs
QR1-RDS Series
Available in diameters 4 - 16mm. Stainless steel tube locking mechanism and polymer body and release ring.
Attribute | Value |
---|---|
Additional Features | Stainless Steel Tube Locking Mechanism |
Brand | Rexroth Pneumatics |
ECLASS Code | 21069190 |
Material | Plastic |
Operating Temperature Range | 0 to 60° |
Pressure Range | -0.95 to 10bar |
Product Type | Blanking Plug |
UNSPSC Code | 27131600 |
Weight Each | 0.0007g |