noscriptSMC AKH12-00 PNEUMATIC IN LINE NON-RETURN VALVE 12mm AKH12-00 | Cromwell Tools

SMC

AKH12-00 PNEUMATIC IN LINE NON-RETURN VALVE 12mm

SKU:

SMC2940008G

MPN:

AKH12-00

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (2)

    Product Details

    Series AKH
    Check valve provides design solution based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    MFR Part No.

    AKH12-00

    Product Type

    Non-Return Valve

    Temperature Range

    -5 to 60°C

    Thread Size

    12mm

    Thread Type

    Female

    UNSPSC Code

    40141622