£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Elbow Type
Single component to minimise installation time and cost. Accepts nylon and polyurethane tubing. Integral one-touch fitting. 4 - 12mm.
Attribute | Value |
---|---|
Brand | SMC |
MFR Part No. | ASV510F-03-10S |
Product Type | Multi Control Valve |
Temperature Range | -5 to 60°C |
Thread Standard | BSP Taper = R |
Thread Type | Male |
UNSPSC Code | 40141622 |