£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Elbow Connectors
Copper x copper. Connects plain pipe at 90°.
Manufactured to EN 1254 (formerly BS864/2), and carrying the prestigious Kitemark, Prestex ‘type A' compression fittings are suitable for mechanically joining copper or stainless steel tube by means of compressing a cone into a tube without the application of heat. The range is designed for use with copper tube to BS EN 1057: 1996 (formerly BS2871: part 1), BS2871: part 2, or stainless steel tube to BS4127: 1994). Fittings are available in brass, all with brass cap nuts as standard.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Material | Copper |
MFR Part No. | 7M1134 |
Size | 22mm |
Standards Met | EN 1254 (BS864/2) |
Suitable For | Central heating systems Cold water systems Hot water systems |
Type | Elbow |
UNSPSC Code | 40141700 |