noscriptFLOAT VALVE 1/2" 858N BRASS PT.2 HIGH PRESSURE 516007 | Cromwell Tools

(Unbranded)

FLOAT VALVE 1/2" 858N BRASS PT.2 HIGH PRESSURE

SKU:

PSX2923731J

MPN:

516007

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    The FLOAT VALVE 1/2" 857N BRASS PT.1 HIGH PRESSURE ensures reliable overflow prevention in water tanks and cisterns. Crafted to BS1212 standards, this brass valve guarantees effective water level control. Versatile and durable, it finds applications in residential, commercial, and industrial settings, safeguarding against potential water damage and wastage.


    Features and Benefits
    • Precision-engineered brass construction
    • Ensures reliable water level control
    • Guards against overflow in tanks and cisterns
    • Suitable for high-pressure conditions


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Material

    Copper

    MFR Part No.

    516007

    Size

    1/2"

    Suitable For

    Central heating systems Cold water systems Hot water systems

    Type

    Float Valve

    UNSPSC Code

    40141700