£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Equal Tube Tee Coupling
Series 1540
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x Tube x Tube |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Temperature | +80°C |
MFR Part No. | 1540 6/4 |
Minimum Operating Temperature | -20°C |
Tube Size | 6/4 |
UNSPSC Code | 27131613 |