£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Swivel Elbow Sprint
Series 1541
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x BSPP |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Temperature | +120°C |
MFR Part No. | 1541 8/6-1/4in. |
Minimum Operating Temperature | -40°C |
Thread Sizes Male | 1/4in. |
Thread Type | Male |
Tube Size | 1.1/3in. |
UNSPSC Code | 27131613 |