£2.69
Ex VAT
£3.23
Inc VAT
6 Variations Available
Product Details
Product Specification
Male Stud Swivel
Series 1560
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 1560 6/4-1/4 |
Thread Sizes Male | 1/4in. |
Tube Size | 6/4 |
UNSPSC Code | 27131613 |