Camozzi

1560 6/4-1/8 MALE SWIVEL STUD COUPLING

SKU:

CMZ2911560F

MPN:

1560 6/4-1/8

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (17)

    Product Details

    Male Stud Swivel
    Series 1560


    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    1560 6/4-1/8

    Thread Sizes Male

    1/8in.

    Tube Size

    6/4

    UNSPSC Code

    27131613