Camozzi

2003 1/2 EQUAL FEMALE TEE

SKU:

CMZ2912003D

MPN:

2003 1/2

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (32)

    Product Details

    Equal Female Tees
    Series 2003


    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Material: OT58 (nickel-plated).
    Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
    Pressure: 40bar.
    Fluid: compressed air or other low pressure fluids.
    Temperature: -40°C to +120°C.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Thread x Thread x Thread

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Pressure

    40bar

    Maximum Operating Temperature

    +120°C

    MFR Part No.

    2003 1/2

    Minimum Operating Temperature

    -40°C

    Thread Sizes Female

    G1/2

    UNSPSC Code

    27131613