Camozzi

2010 3/8 MALE-MALE ELBOW

SKU:

CMZ2912010C

MPN:

2010 3/8

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (4)

    Product Details

    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Material: OT58 (nickel-plated).
    Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
    Pressure: 40bar.
    Fluid: compressed air or other low pressure fluids.
    Temperature: -40°C to +120°C.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    BSPT x BSPT

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +120°C

    MFR Part No.

    2010 3/8in.

    Minimum Operating Temperature

    -40°C

    Thread Sizes Male

    3/8in.

    Thread Type

    Male

    UNSPSC Code

    27131613