£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
BSP Adaptor Female Equal Cross Couplings
Series 2033
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 2033 1/4 |
Thread Sizes Female | 1/4 |
Thread Type | Female |
UNSPSC Code | 27131613 |