noscriptCamozzi 2040 1/4-1/4 MALE Y PIECE 2040 1/4-1/4 | Cromwell Tools

Camozzi

2040 1/4-1/4 MALE Y PIECE

SKU:

CMZ2912040B

MPN:

2040 1/4-1/4

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (15)

    Product Details

    BSP Male - Female Y-Connector
    Series 2040


    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Material: OT58 (nickel-plated).
    Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
    Pressure: 40bar.
    Fluid: compressed air or other low pressure fluids.
    Temperature: -40°C to +120°C.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    2040 1/4-1/4

    Thread Sizes Male

    1/4

    Thread Type

    Male

    UNSPSC Code

    27131613