Camozzi

2050 3/8-3/8 FEMALE RUN TEE

SKU:

CMZ2912050C

MPN:

2050 3/8-3/8

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (5)

    Product Details

    BSPT Adaptor Male/Female Run Tees
    Series 2050


    Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
    Material: OT58 (nickel-plated).
    Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
    Pressure: 40bar.
    Fluid: compressed air or other low pressure fluids.
    Temperature: -40°C to +120°C.


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Thread x Thread x Thread

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Pressure

    40bar

    Maximum Operating Temperature

    +120°C

    MFR Part No.

    2050 3/8-3/8

    Minimum Operating Temperature

    -40°C

    Thread Sizes Female

    G3/8

    Thread Sizes Male

    G3/8

    UNSPSC Code

    27131613