noscriptSMC 2510-1/2-3/4 HEXAGON REDUCING NIPPLE 2510-1/2-3/4 | Cromwell Tools

SMC

2510-1/2-3/4 HEXAGON REDUCING NIPPLE

SKU:

SMC2910251F

MPN:

2510-1/2-3/4

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (28)

    Product Details

    Material: Brass OT58 UNI 5705, nickel plated.
    Thread Connections: M5, 1/8, 1/4, 3/8, 1/2, 3/4 BSPT/BSPP.
    Operating Pressure: 0 - 580 psi.
    Fluid Compressed air.
    Operating Temperature: -40°C - 120°C (-40°F - 250°F).


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    27294290

    Thread Sizes Male

    1/2 3/4

    UNSPSC Code

    27131613