£1.29
Ex VAT
£1.55
Inc VAT
4 Variations Available
Product Details
Product Specification
BSP Adaptor Female/Female Couplers Series 2543 Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut. Material: OT58 (nickel-plated). Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP). Pressure: 40bar. Fluid: compressed air or other low pressure fluids. Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 2543-1/4 |
Thread Sizes Female | 1/4" |
UNSPSC Code | 27131613 |