£1.64
Ex VAT
£1.97
Inc VAT
3 Variations Available
Product Details
Product Specification
Brass tubing nuts to be used in conjunction with sleeves to form an effective brass compression fitting. Available to fit tube outer diameters ranging from 4mm - 16mm. Nut and Sleeve illustrated.
Features and Benefits
• Used to create an effective compression fitting
• Available in a variety of sizes to suit individual needs
Attribute | Value |
---|---|
Brand | Norgren |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | 36050004 |
Tube Size | 6 |
UNSPSC Code | 27131613 |