noscriptCamozzi 6550 12 EQUAL ELBOW 6550 12 | Cromwell Tools

Camozzi

6550 12 EQUAL ELBOW

SKU:

CMZ2916550N

MPN:

6550 12

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (10)

    Product Details

    Equal Tube Elbow Air Fitting
    Series S6550


    Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
    General data:
    Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
    Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
    Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
    Diameters: 3, 4, 5, 6, 8, 10, 12 and 14mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    6550 12

    Minimum Operating Temperature

    -10°C

    Tube Size

    12mm

    UNSPSC Code

    27131613