Camozzi

7522 6-M5 SWIVEL ELBOW

SKU:

CMZ2917522G

MPN:

7522 6-M5

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (42)

    Product Details

    Male Swivel Elbows
    Series 7522


    These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range. Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal. All materials, except for the internal seal, can easily be recycled.


    General Data
    Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
    Connections: G 1/8, G 1/4, G 3/8, G 1/2, G 3/4, M5 and M7.
    Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
    Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
    Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
    Fluid: compressed air (for other types of fluid, contact our engineers).
    Temperature: -20°C (see data for tubing used).


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    7522 6-M5

    Minimum Operating Temperature

    -20°C

    Thread Sizes Male

    M5

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613