noscriptCamozzi BSPT Adaptor Male/Female Run Tees: Taper - Series 2070 | Cromwell Tools

Camozzi

Camozzi BSPT Adaptor Male/Female Run Tees: Taper - Series 2070

4 Variations

BSPT Adaptor Male/Female Run Tees - Taper
Series 2070

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.