noscriptCamozzi BSPT Adaptor Male Stud Tees - Series 2080 | Cromwell Tools

Camozzi

Camozzi BSPT Adaptor Male Stud Tees - Series 2080

4 Variations

BSPT Adaptor Male Stud Tees
Series 2080

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2