Vale

G12E-BST BRITISH STD FEMALE EQUAL ELBOW 90DEG GALV

SKU:

VLE2976146W

MPN:

G12E-BST

£1.59

Ex VAT

£1.91

Inc VAT

IN STOCK (26)

    Product Details

    Female Elbow 90°


    Galvanised Finish


    Product Specification
    Attribute
    Value

    Brand

    Vale

    Connection Type

    BSPT x BSPT

    ECLASS Code

    27294290

    Material

    Cast Iron

    Maximum Operating Temperature

    +120°C

    MFR Part No.

    G12E-BST

    Minimum Operating Temperature

    -30°C

    Thread Sizes Female

    3/4in.

    Thread Sizes Male

    3/4in.

    Thread Type

    Female

    UNSPSC Code

    27131613