£2.39
Ex VAT
£2.87
Inc VAT
9 Variations Available
Product Details
Product Specification
Female Elbow 90°
Galvanised Finish
Attribute | Value |
---|---|
Brand | Vale |
Connection Type | BSPT x BSPT |
ECLASS Code | 27294290 |
Material | Cast Iron |
Maximum Operating Temperature | +120°C |
MFR Part No. | G2E-BST |
Minimum Operating Temperature | -30°C |
Thread Sizes Female | 1/8in. |
Thread Sizes Male | 1/8in. |
Thread Type | Female |
UNSPSC Code | 27131613 |