£14.49
Ex VAT
£17.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Male BSPT and Female BSPT
British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Female Equal Tee
Galvanised Finish
Attribute | Value |
---|---|
Brand | Vale |
Connection Type | Thread x Thread x Thread |
ECLASS Code | 27294290 |
Maximum Operating Pressure | 20bar |
Maximum Operating Temperature | -300°C |
MFR Part No. | G32T-BST |
Minimum Operating Temperature | +120°C |
UNSPSC Code | 27131613 |