SMC

H06-02 MALE CONNECTOR FITTING 6mm-R1/4

SKU:

SMC2915000B

MPN:

H06-02

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (13)

    Product Details

    Series H
    Compression fitting.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    EAN

    0713049136080

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    H06-02

    Thread Sizes Male

    1/4in.

    Tube Size

    6

    UNSPSC Code

    27131613